This product requires certification to purchase.

6 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel

You last purchased this on
 

6 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX9U
  • Item #49924
  • Manufacturer Part #GWX9U
4.9 out of 5 Customer Rating
You last purchased this on
 

6 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX9U
  • Item #49924
  • Manufacturer Part #GWX9U
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.9, ASME SA-234
ASTM:
ASTM A-234, ASTM A-234 WPB, ASTM A-381 Class Y52, ASTM A-420 Grade WPL6, ASTM A-860 Grade WPHY42
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Long Radius, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No