6 Satin Chrome Countersunk PLUG ONLY
6 Satin Chrome Countersunk PLUG ONLY
Product Details
Product Details
- Used with cast iron fittings.
- Made in the USA.
- Cast Iron MPT and Brass MPT
- MPT – Male Pipe Thread
Specifications
- ASTM:
- ASTM A 74
- Application:
- DWV
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Type:
- Plug
- Material:
- Cast Iron