This product requires certification to purchase.

6 x 0.120 in. Weld Stainless Steel Tubing

You last purchased this on
 

6 x 0.120 in. Weld Stainless Steel Tubing

  • Fast #
  • Part #DSWT4120A269U
  • Item #7563330
3.4 out of 5 Customer Rating
You last purchased this on
 

6 x 0.120 in. Weld Stainless Steel Tubing

  • Fast #
  • Part #DSWT4120A269U
  • Item #7563330
3.4 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
6 in
UL Listed:
No
Wall Thickness:
0.120 in