6 x 0.28 in. Bell End Schedule 40 PVC Well Casing Pipe
6 x 0.28 in. Bell End Schedule 40 PVC Well Casing Pipe
Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
Specifications
- ASTM:
- ASTM D-1784, ASTM F-480
- Application:
- Residential
- Diameter - Inside 1:
- 5-17/20 in
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Wall Thickness:
- 0.28 in