6 X 10 PVC S&D Perforated Pipe
6 X 10 PVC S&D Perforated Pipe
Product Details
Product Details
- Perforated
- Handle included
- 1 1/8" maximum deck thickness
- No thick deck kit available
- Hand inspected for performance, classic faucets handle the toughest of tasks with ease
- 4 1/2" long spout offers a clean, understated look
Specifications
- ASTM:
- ASTM D-2729
- End Connection 1:
- Bell End
- End Connection 2:
- Plain End
- End Connections:
- Bell End x Plain End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC