6 X 10 Register Damper
6 X 10 Register Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use when access to duct run is unavailable
- Features low-friction air cylinder and plenum rated air tubing for installation in difficult situations
- Recessed Easy Access Controls; Halogen Lighting
Documents
Specifications
- Length:
- 10 in
- UL Listed:
- No
- Width:
- 6 in