This product requires certification to purchase.

6 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

You last purchased this on
 

6 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBFU10U
  • Item #3643580
  • Manufacturer Part #RB206106F
5 out of 5 Customer Rating
You last purchased this on
 

6 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBFU10U
  • Item #3643580
  • Manufacturer Part #RB206106F
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 192
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Register straight boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter:
6 in
Gauge (metal):
30 ga
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in