This product requires certification to purchase.

6 x 12-9/16 x 17-1/4 in. Valve Box Base

You last purchased this on
 

6 x 12-9/16 x 17-1/4 in. Valve Box Base

  • Fast #
  • Part #T6860B6
  • Item #1304423
  • Manufacturer Part #670610145660
5 out of 5 Customer Rating
You last purchased this on
 

6 x 12-9/16 x 17-1/4 in. Valve Box Base

  • Fast #
  • Part #T6860B6
  • Item #1304423
  • Manufacturer Part #670610145660
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
AWWA:
AWWA M-44
Diameter:
17-1/4 in
Diameter - Inside 1:
7-3/4 in
Height:
12-9/16 in
IAPMO Listed:
No
Length:
6 in
Material:
Cast Iron
Product Type:
Valve Box Base
Weight:
38 lb
Width:
14-3/4 in