6 x 12 x 7 in. Straight Boot Galvanized Steel 30 ga
6 x 12 x 7 in. Straight Boot Galvanized Steel 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 192-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Register straight boot
- Hemmed collar
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 7 in
- Gauge (metal):
- 30 ga
- Length:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 12 in