6 x 14 x 9 in. Center End Boot
6 x 14 x 9 in. Center End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Register straight boot
- Hemmed collar
- Galvanized steel, riveted construction
Documents
Specifications
- Diameter:
- 9 in
- End Boot Position:
- Center
- Length:
- 14 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 6 in x 14 in
- Width:
- 6 in