6 in. x 2-1/2 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB
6 in. x 2-1/2 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB
Package Quantity Info:
Each: 1 Pallet: 175-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 6 in x 2-1/2 in
- Fitting Type:
- Concentric Reducer
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No