This product requires certification to purchase.

6 x 2 in. Valve Adapter

You last purchased this on
 

6 x 2 in. Valve Adapter

  • Fast #
  • Part #PEI150FFBFVSPCUK
  • Item #4045871
5 out of 5 Customer Rating
You last purchased this on
 

6 x 2 in. Valve Adapter

  • Fast #
  • Part #PEI150FFBFVSPCUK
  • Item #4045871
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Butterfly Valves
BAA Compliant:
No
Brand Model Compatibility:
Butterfly Valves
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Product Type:
Spacer
UL Listed:
No
Valve Port Opening:
Full Port
Valve Size:
2 in, 6 in