This product requires certification to purchase.

6 x 24 in. Mechanical Joint x Plain End Ductile Iron C110 Full Body Offset

You last purchased this on
 

6 x 24 in. Mechanical Joint x Plain End Ductile Iron C110 Full Body Offset

  • Fast #
  • Part #FBPEOLAU24
  • Item #1432195
  • Manufacturer Part #670610245018
4.2 out of 5 Customer Rating
You last purchased this on
 

6 x 24 in. Mechanical Joint x Plain End Ductile Iron C110 Full Body Offset

  • Fast #
  • Part #FBPEOLAU24
  • Item #1432195
  • Manufacturer Part #670610245018
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Plain End
End Connections:
Mechanical Joint x Plain End
Fitting Type:
Offset
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Outlet Size (in):
6
UL Listed:
Yes