This product requires certification to purchase.

6 x 3 in. Schedule 40 Aluminum Nipple

You last purchased this on
 

6 x 3 in. Schedule 40 Aluminum Nipple

  • Fast #
  • Part #DAT64NMU
  • Item #1304832
3.8 out of 5 Customer Rating
You last purchased this on
 

6 x 3 in. Schedule 40 Aluminum Nipple

  • Fast #
  • Part #DAT64NMU
  • Item #1304832
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
6 in
Material:
Aluminum
Schedule Class:
40