6 x 3 in. Socket Sch. 80 CPVC Bushing
6 x 3 in. Socket Sch. 80 CPVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec Reducer Bushing Spig x Soc
- Manufacturer may vary by location
- Material: Plastic
- Material Type: CPVC
- Connection: Slip x Slip
- Schedule: 80
Specifications
- ASTM:
- ASTM D-1784, ASTM D-256, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-792
- Application:
- Aquariums, Chemical, Irrigation, Pharmaceutical, Semiconductor, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 4000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80