This product requires certification to purchase.

6 x 4 in. Butt Weld Schedule 40 316L Stainless Steel Eccentric Reducer

You last purchased this on
 

6 x 4 in. Butt Weld Schedule 40 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS46LWERUP
  • Item #1832148
  • Manufacturer Part #S2046ER060040
3.4 out of 5 Customer Rating
You last purchased this on
 

6 x 4 in. Butt Weld Schedule 40 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS46LWERUP
  • Item #1832148
  • Manufacturer Part #S2046ER060040
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L
Schedule Class:
40