6 x 4 in. Flanged Cast Iron Tee
6 x 4 in. Flanged Cast Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 125#