This product requires certification to purchase.

6 x 4 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

You last purchased this on
 

6 x 4 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #GWCRUP-A
  • Item #4912913
  • Manufacturer Part #GWCRUP-A
5 out of 5 Customer Rating
You last purchased this on
 

6 x 4 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #GWCRUP-A
  • Item #4912913
  • Manufacturer Part #GWCRUP-A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed:
No
Length:
5-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No