6 x 4 x 4 in. Galvanized Steel Duct Wye Branch
6 x 4 x 4 in. Galvanized Steel Duct Wye Branch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Branch wye
- Beaded collars for securing flex duct
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 4 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round