6 x 5 in. Spigot x FNPT Cast Iron Reducing Cleanout Ferrule
6 x 5 in. Spigot x FNPT Cast Iron Reducing Cleanout Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 112 Pallet: 225-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- No Hub
- End Connection 2:
- Threaded
- End Connections:
- No Hub x Threaded
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cleanout less Plug
- Material:
- Cast Iron
- Origin:
- Domestic
- Schedule Class:
- SV