This product requires certification to purchase.

6 x 6 x 2 in. XH WPB Tee Buttweld Carbon Steel

You last purchased this on
 

6 x 6 x 2 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXTUUK
  • Item #396045
  • Manufacturer Part #053060020
3.6 out of 5 Customer Rating
You last purchased this on
 

6 x 6 x 2 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXTUUK
  • Item #396045
  • Manufacturer Part #053060020
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 140
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 Grade WPB
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
2 in
Fitting Sizes:
6 in x 6 in x 2 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Extra Heavy
UL Listed:
No