6 x 6 x 6 in. Duct Tee with Crimp
6 x 6 x 6 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tapered tee
- Tapered design for improved airflow
- Galvanized steel with rolled collars
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter - Inside 1:
- 6 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- With Crimp:
- Yes