This product requires certification to purchase.

6 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 44ECT

You last purchased this on
 

6 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 44ECT

  • Fast #
  • Part #LBTU060606HD
  • Item #7474444
  • Manufacturer Part #BTU060606HD
4.1 out of 5 Customer Rating
You last purchased this on
 

6 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 44ECT

  • Fast #
  • Part #LBTU060606HD
  • Item #7474444
  • Manufacturer Part #BTU060606HD
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Edge Crush Test: 44
  • Regular Slotted Carton
  • Requires Certification

Specifications

Corrugated Strength:
275#, 44 ECT
Corrugated Wall Type:
Single Wall
Height:
6 in
Length:
6 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
6 in