This product requires certification to purchase.

6 x 6 x 6 x 13-3/4 in. Duct Tee with Crimp

You last purchased this on
 

6 x 6 x 6 x 13-3/4 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT24UUU
  • Item #4065471
  • Manufacturer Part #271624
3.4 out of 5 Customer Rating
You last purchased this on
 

6 x 6 x 6 x 13-3/4 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT24UUU
  • Item #4065471
  • Manufacturer Part #271624
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tee joint
  • 6" diameter, 24-gauge
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter - Inside 1:
6 in
Diameter - Inside 2:
6 in
Diameter - Inside 3:
6 in
Fitting Type:
Full Flow Tee, Smoke Pipe Tee
Gauge (metal):
24 ga
Height:
9 in
Length:
13-3/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
With Crimp:
Yes