This product requires certification to purchase.

6 x 8 in. Trunk Duct Reducer

You last purchased this on
 

6 x 8 in. Trunk Duct Reducer

  • Fast #
  • Part #SHMTDRAU
  • Item #3081481
  • Manufacturer Part #DX800608
4.2 out of 5 Customer Rating
You last purchased this on
 

6 x 8 in. Trunk Duct Reducer

  • Fast #
  • Part #SHMTDRAU
  • Item #3081481
  • Manufacturer Part #DX800608
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rectangular duct adapter
  • Slip and drive connection
  • Galvanized steel
  • Economic alternative to duct reducers
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
6 in
Diameter - Inside 2:
8 in
Gauge (metal):
24 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6 in