60 *CUZCO VAN ANTI
60 *CUZCO VAN ANTI
Product Details
Product Details
- Handcrafted steel frame with a matte black finish
- Hand hammered and recycled copper insets
- Includes two push-to-open drawers and two open shelves ideal for storage
- Vanity base only
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 21-1/2 in
- Height:
- 33 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Copper
- Width:
- 60 in