60 X 30 Left Hand SWANST ADA Shower FLR BESA
60 X 30 Left Hand SWANST ADA Shower FLR BESA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reinforced solid surface means color and texture run all the way through and cannot wear away
- Will not mold or mildew, no grout to clean
- Coordinates with Swanstone shower and bath systems
- Pattern molded into floor provides a slip-resistant surface
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bermuda Sand
- Drain Location:
- Left
- Length:
- 60 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- UPC:
- 671037268734
- Width:
- 30 in