This product requires certification to purchase.

60 X 30 RH SWANST ADA Shower FLR BISQ

You last purchased this on
 

60 X 30 RH SWANST ADA Shower FLR BISQ

  • Fast #
  • Part #SSB03060RM018
  • Item #3455824
  • Manufacturer Part #SB03060RM.018
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

60 X 30 RH SWANST ADA Shower FLR BISQ

  • Fast #
  • Part #SSB03060RM018
  • Item #3455824
  • Manufacturer Part #SB03060RM.018
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reinforced solid surface means color and texture run all the way through and cannot wear away
  • Will not mold or mildew, no grout to clean
  • Coordinates with Swanstone shower and bath systems
  • Pattern molded into floor provides a slip-resistant surface
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Bisque
Drain Location:
Right
Length:
60 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Width:
30 in