This product requires certification to purchase.

1-1/2 x 3/4 in. 6000# A105 Threaded Hex Bushing Forged Steel Domestic

You last purchased this on
 

1-1/2 x 3/4 in. 6000# A105 Threaded Hex Bushing Forged Steel Domestic

  • Fast #
  • Part #FSTBJF
  • Item #4199
  • Manufacturer Part #12203126
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 3/4 in. 6000# A105 Threaded Hex Bushing Forged Steel Domestic

  • Fast #
  • Part #FSTBJF
  • Item #4199
  • Manufacturer Part #12203126
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Hex, Reducing
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No