This product requires certification to purchase.

60X34X5 Center Acrylic Shower PAN White

You last purchased this on
 

60X34X5 Center Acrylic Shower PAN White

  • Fast #
  • Part #M105533000001
  • Item #7032194
  • Manufacturer Part #105533-000-001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

60X34X5 Center Acrylic Shower PAN White

  • Fast #
  • Part #M105533000001
  • Item #7032194
  • Manufacturer Part #105533-000-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 5 or low 3 in. height
  • Ideal for the creation of a shower with a ceramic walls
  • Textured bottom
  • Alcove installation
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
6-1/8 in
Installation Type:
Alcove
Length:
59-3/4 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
6-1/8 in
Width:
34-1/8 in