This product requires certification to purchase.

6800 lb. Lifting Lug

You last purchased this on
 

6800 lb. Lifting Lug

  • Fast #
  • Part #FSLLSM
  • Item #2393109
  • Manufacturer Part #2-900-LUG
3.4 out of 5 Customer Rating
You last purchased this on
 

6800 lb. Lifting Lug

  • Fast #
  • Part #FSLLSM
  • Item #2393109
  • Manufacturer Part #2-900-LUG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
3 in
Length:
4-7/8 in
Lift Capacity:
6800 lb
Material:
Forged Steel
Tool Type:
Lifting Lug
Weight:
0.9 lb
Width:
1/2 in