This product requires certification to purchase.

6W Wall Mount Integrated LED Outdoor Wall Sconce with Clear Water Glass in Black

You last purchased this on
 

6W Wall Mount Integrated LED Outdoor Wall Sconce with Clear Water Glass in Black

  • Fast #
  • Part #CLED702405
  • Item #7341277
  • Manufacturer Part #LED7024-05
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

6W Wall Mount Integrated LED Outdoor Wall Sconce with Clear Water Glass in Black

  • Fast #
  • Part #CLED702405
  • Item #7341277
  • Manufacturer Part #LED7024-05
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 4 PT: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maintenance: free operating life of 11 years, at 12 hours per day
  • Energy Star certified for qualifying utility rebates
  • Limited three year warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Clear Water
Height:
10-3/4 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
420
Material:
Glass
Number Of Hours:
50000 h
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
6 W
Width:
6-1/2 in