This product requires certification to purchase.

7/8 in x 100 ft. Type L Soft

You last purchased this on
 

7/8 in x 100 ft. Type L Soft

  • Fast #
  • Part #RTB74378100
  • Item #9505777
  • Manufacturer Part #DA14100
4.7 out of 5 Customer Rating
You last purchased this on
 

7/8 in x 100 ft. Type L Soft

  • Fast #
  • Part #RTB74378100
  • Item #9505777
  • Manufacturer Part #DA14100
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
HVAC, Refrigeration
Copper Tubing Temper:
Soft
Diameter - Outside:
7/8 in
Length:
100 ft
Wall Thickness:
0.037 in