7/8 in. Galvanized Heavy Hex Nut
7/8 in. Galvanized Heavy Hex Nut
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 7/8 in
- Drive Type:
- Hex
- Material:
- Steel
- Product Type:
- Heavy Hex Nut
- Size:
- 7/8 in