This product requires certification to purchase.

7/8 in. OD x 50 ft. Copper Refrigeration Coil

7/8 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #RT78
  • Item #15065
  • Manufacturer Part #D 14050
5 out of 5 Customer Rating

7/8 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #RT78
  • Item #15065
  • Manufacturer Part #D 14050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Annealed and end sealed
  • Ideal for natural gas, LP gas and compressed air uses
  • For use in HVACR and mechanical applications
  • Made to applicable ASTM standards B280
  • UL Rated to 700 PSI (select sizes)
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Copper Tubing Temper:
Soft
Diameter - Outside:
7/8 in
Length:
50 ft
Material:
Copper
Material Type:
C12200
Pressure - Maximum:
700 psi
Product Type:
Coil Refrigeration Tubing
UPC:
685768235750
Wall Thickness:
0.032 in