This product requires certification to purchase.

7/8 x 6-3/4 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

You last purchased this on
 

7/8 x 6-3/4 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #B7SBWN78634
  • Item #2033005
5 out of 5 Customer Rating
You last purchased this on
 

7/8 x 6-3/4 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #B7SBWN78634
  • Item #2033005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7;2H
Length:
6-3/4 in
Material:
Alloy Steel, Carbon Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
7/8 in