7-5/16 in. Valve Box Lid
7-5/16 in. Valve Box Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- AWWA:
- AWWA M-44
- Brand Model Compatibility:
- 6855 and 7000
- Diameter:
- 7-5/16 in
- Diameter - Inside 1:
- 5-15/16 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Valve Box Lid
- Waterworks Application:
- Water
- Weight:
- 12 lb