7-5/8 in. PVC Washing Machine Outlet Box with PEX Valve
7-5/8 in. PVC Washing Machine Outlet Box with PEX Valve
Product Details
Product Details
- Color coded hot and cold handles
- Non-handed lever design to fit both right and left handed doors
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Depth:
- 3-1/8 in
- Height:
- 6-1/2 in
- Length:
- 7-5/8 in
- UL Listed:
- No
- Width:
- 7-5/8 in