7 DRYER Vent FLG Damper 28 Gauge
7 DRYER Vent FLG Damper 28 Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 7 in
- Gauge (metal):
- 26 ga
- Height:
- 16 in
- Length:
- 13 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 13-1/2 in