This product requires certification to purchase.

7 gpd 100 psi Series 100 Chemical Pump

You last purchased this on
 
Pulsafeeder

Chem-Tech™ 100 Series 7 gpd 100 psi Series 100 Chemical Pump

  • Fast #
  • Part #PX007XAAAAAXXX
  • Item #4934912
  • Manufacturer Part #X007-XA-AAAAXXX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pulsafeeder

Chem-Tech™ 100 Series 7 gpd 100 psi Series 100 Chemical Pump

  • Fast #
  • Part #PX007XAAAAAXXX
  • Item #4934912
  • Manufacturer Part #X007-XA-AAAAXXX
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manually operated chemical feed pump with 10:1 turndown ratio
  • Sealed gearbox and cam for smooth dosing
  • Requires Certification

Specifications

Collection:
Chem-Tech™ 100 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7 gpd
NEMA:
NEMA 2
Pressure - Maximum:
100 psi
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V