This product requires certification to purchase.

7 in. Duct Round Takeoff Galvanized Steel in Round to Rectangular Duct

7 in. Duct Round Takeoff Galvanized Steel in Round to Rectangular Duct

  • Fast #
  • Part #SHMTTODA1RW
  • Item #4109470
  • Manufacturer Part #TA51D07
4.2 out of 5 Customer Rating

7 in. Duct Round Takeoff Galvanized Steel in Round to Rectangular Duct

  • Fast #
  • Part #SHMTTODA1RW
  • Item #4109470
  • Manufacturer Part #TA51D07
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
7 in
Gauge (metal):
30 ga
Height:
8-1/2 in
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round to Rectangular