This product requires certification to purchase.

7 in. Galvanized Steel Duct Cap in Round Duct

You last purchased this on
 

7 in. Galvanized Steel Duct Cap in Round Duct

You last purchased this on
 

7 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #SHMECC26W
  • Item #3687588
  • Manufacturer Part #RX2207
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Crimped round end cap
  • Galvanized steel, riveted and rolled construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
26 ga
Height:
2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com