This product requires certification to purchase.

7 in. Galvanized Steel Starting Collar in Round Duct

7 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCDBDW
  • Item #3687564
  • Manufacturer Part #DX3807
3.6 out of 5 Customer Rating

7 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCDBDW
  • Item #3687564
  • Manufacturer Part #DX3807
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ductboard collar with damper
  • Galvanized steel, riveted construction
  • Long tabbed ends for ease of use
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
26 ga
Height:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R4
Vent Duct Shape:
Round