7 in. Recessed Handle in Black
7 in. Recessed Handle in Black
Frequently Purchased Together
Product Details
Product Details
- Pull Handle, interior or Exterior
- Recessed Mounting ( Mortise Required )
- 7" Tall x 1-5/16" Wide Recessed Mount Interior Pull Plate
- Zinc Die Cast Material
- Furnished with Screws
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 7 in
- Product Type:
- Handle
- Smart Home Enabled:
- No
- UL Listed:
- No