7 in. Rod Handle in Black
7 in. Rod Handle in Black
Frequently Purchased Together
Product Details
Product Details
- Wood Exterior T-Pull Handle
- 10-1/4" Overall Height, 7.9" Rod Height
- 9-1/8" Center to Center Screw Holes
- 2.2" Projection
- Furnished with Matching Screws
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 7 in
- Material:
- Wood
- Product Type:
- Handle
- Smart Home Enabled:
- No
- UL Listed:
- No