This product requires certification to purchase.

7 in. Roof Vent Steel

You last purchased this on
 

7 in. Roof Vent Steel

  • Fast #
  • Part #SHMTTOP28W
  • Item #4041578
  • Manufacturer Part #5551.07-28
5 out of 5 Customer Rating
You last purchased this on
 

7 in. Roof Vent Steel

  • Fast #
  • Part #SHMTTOP28W
  • Item #4041578
  • Manufacturer Part #5551.07-28
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Gauge (metal):
28 ga
Length:
7 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
7 in