This product requires certification to purchase.

7 X 1/8 METAL ABRASIVE BLADE

You last purchased this on
 

7 X 1/8 METAL ABRASIVE BLADE

  • Fast #
  • Part #DDW3511B5
  • Item #7312249
  • Manufacturer Part #DW3511B5
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

7 X 1/8 METAL ABRASIVE BLADE

  • Fast #
  • Part #DDW3511B5
  • Item #7312249
  • Manufacturer Part #DW3511B5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Aluminum oxide grain for long life and fast cutting
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
  • Diamond knockout arbor for use with worm drive saws
  • Requires Certification

Specifications

Application:
Metal Cutting
Arbor Hole Size:
5/8 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
1/8 in
Blade Type:
Chop Saw
Diameter:
7 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov