This product requires certification to purchase.

7.5AMP GRINDER

You last purchased this on
 

7.5AMP GRINDER

  • Fast #
  • Part #PPC750AG
  • Item #7313226
  • Manufacturer Part #PC750AG
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

7.5AMP GRINDER

  • Fast #
  • Part #PPC750AG
  • Item #7313226
  • Manufacturer Part #PC750AG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 2 CA: 2 PT: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable 7.5 amp motor Powers through jobsite tasks with ease
  • 4-1/2-in wheel is ideal for cutting rebar and concrete, removing paint and rust, grinding welding beads and sharpening blades
  • Positioning the hand closest to the material on the right, left or top of the grinder from a three-position side handle
  • Spindle lock provides quick and easy accessory changes
  • 6-ft cord provides ample reach
  • Requires Certification

Specifications

AMP:
7.5
Color Finish Name:
Grey, Black, Orange
Cord Length:
6 ft
Handle Type:
Side Handle
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov