750 ft. Dipper-T Water Level Meter
750 ft. Dipper-T Water Level Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Easy read tape manufactured to ASME standards
- Submersible pressure/depth rated probe is standard
- Tape guide and well casing hanger and padded case included
- The Dipper-T water level indicator is used for measuring the depth of water in wells, boreholes and standpipes, now includes draw/down feature to help protect pumps
- The Dipper-T will signal water with a bright LED light and solid buzzer tone allowing the user to make water level measurements accurate to 1/100' or to each millimeter
- The Dipper-T is designed for long, reliable service with encapsulated electronics, sturdy frame, tough nylon reel and stainless steel axle
- The Dipper-T uses the premium high tensile steel, easy read yellow tape jacketed in clear polyethylene
- This accurate high strength engineering grade tape is manufactured to the ASME standard of accuracy
- The flexible tape winds smoothly onto the tough nylon reel while the dog bone cross section prevents the tape from sticking to wet surfaces and well casings
- The Dipper-T comes with a standard 5/8" diameter fully submersible, leak proof probe up to 3500', the stainless steel probe is attached to the tape using a flexible linking device that allows the tape and probe to be protected at this vital junction
Specifications
- Color Finish Name:
- Yellow, Black
- Length:
- 750 ft
- Material:
- Stainless Steel, Plastic
- Material Type:
- Nylon, Polyethylene