This product requires certification to purchase.

78 in. Barn Door Bent Strap in Satin Nickel

You last purchased this on
 

78 in. Barn Door Bent Strap in Satin Nickel

  • Fast #
  • Part #HBD5000X78SN
  • Item #8261866
  • Manufacturer Part #HBD5000X78SN
4.4 out of 5 Customer Rating
You last purchased this on
 

78 in. Barn Door Bent Strap in Satin Nickel

  • Fast #
  • Part #HBD5000X78SN
  • Item #8261866
  • Manufacturer Part #HBD5000X78SN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of steel.
  • For doors up to 36" wide.
  • Wheel: 2-3/4" diameter.
  • Steel 1-1/4" diameter roller bearings.
  • Track Size: 1/4" steel, 1-1/2" x 78-3/4".
  • Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
  • Optional Soft Close Adapter: Door weight needs to be 66-132 lbs and not exceeding 176 lbs for the soft-close function to work properly.
  • For use with flat rails.
  • Steel construction for long lasting durability.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
78 in
Product Type:
Bent Strap
Smart Home Enabled:
No
UL Listed:
No